Menu Search
Twist or Key Release Operators, Non-Illuminated Push-Latch Twist-Release Button Operator 22.5 mm, Red

EATON #EM22ML2

Push-Latch Twist-Release Button Operator 22.5 mm, Red

SKU #78211474614
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Push-Latch Twist-Release Button Operator
Size: 22.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Operating Cap: Mushroom 28 mm
Color: Red
Bezel/Housing: Metal, Chrome
Contact Mode: Maintained

Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Twist-Release Button Operator; Size - 22.5 mm; NEMA - 3,3R,4,4X,12,13; Operating Cap - Mushroom 28 mm; Color - Red; Bezel/Housing - Metal, Chrome; Contact Mode - Maintained; Additional Information - Die Cast Chromate Plated Zinc Body; Manufacturer Series - EM22

Additional Info: Die Cast Chromate Plated Zinc Body