Menu Search
EATON #M22-PVS45P

Push-Latch Key Release Operator 22.5 mm, Red

SKU # 78668544985 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Key Release Operator
Size: 22.5mm
Operating Cap: Mushroom 45 mm, Keyed
Color: Red

Additional Info: Non Illuminated, IP67