Menu Search
EATON #E22G2

Push-Latch Key Release Operator 22.5 mm, 2 Position, Red

SKU # 78211346739 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Key Release Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40 mm, Keyed
Color: Red
Bezel/​Housing: Metal, Chrome
Positions: 2
Contact Mode: Maintained