Operator, Push-Latch, Non-Illuminated, Red

SKU: 01508119429
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Push-Latch Twist-Release Button Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 45 mm inEmergency in
Manufacturer Series: C22
Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Twist-Release Button Operator; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Mushroom 45 mm inEmergency in; Additional Information - 2-NC ; Manufacturer Series - C22
Additional Info: 2-NC