Menu Search
EATON #10250T436H635

Operator, Push-Latch, Key, Key Number: H635

SKU # 78668510951 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Lock-Down Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 12, 18
Operating Cap: Keyed
Color: Silver
Positions: 2

Additional Info: Non-illuminated, Dimensions: 0.021x0.019x0.019 in.