Menu Search
Twist or Key Release Operators, Illuminated Pushbutton Operator, 22 mm, 2 Positions, Latching

SIEMENS #3SU10011GB200AA0

Pushbutton Operator, 22 mm, 2 Positions, Latching

SKU #80476606401
Manufacturer Series: SIRIUS ACT 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pushbutton Operator, Illuminated
Size: 22mm
NEMA: 1, 2, 3, 3R, 4, 4X, 12, 13
Operating Cap: 30 mm Round Mushroom, EMERGENCY STOP
Color: Red
Bezel/Housing: Round Plastic
Positions: 2
Contact Mode: Latching