Menu Search
Twist or Key Release Operators, Illuminated Illuminated Twist Release Operator, 30.0 mm, 2 Positions
SIEMENS #52BR8JT

Illuminated Twist Release Operator, 30.0 mm, 2 Positions

SKU # 66264387339 Manufacturer Series: Class 52 BlackMax
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Illuminated Twist Release Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: 45 mm Mushroom
Color: Amber
Bezel/​Housing: Round Epoxy Coated Metal
Positions: 2
Contact Mode: Maintained
Power Source: Transformer
Voltage: 480V AC
Lamp: Incandescent

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is