Menu Search

ENTRELEC #CEPY1-2001

Push-Latch Twist Release Operator 2 Position Red

SKU: 80432515291
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Push-Latch Twist Release Operator
Operating Cap: Mushroom Lens
Color: Red
Bezel/Housing: Plastic
Positions: 2
Description
Twist or Key Release Operators, Illuminated: Type - Push-Latch Twist Release Operator; Operating Cap - Mushroom Lens; Color - Red; Bezel/Housing - Plastic; Positions - 2