Menu Search
THOMAS & BETTS #333P

Marrette Wire Connector, 2 #14 - 1 #10/1 #12 AWG, CU Wire, 600V, Yellow, Ribbed Shell

SKU # 06739600333 Manufacturer Series: XTP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Yellow
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 1 #10 & 1 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton