THOMAS & BETTS #739P

Marrette Wire Connector, 2 #12/2 #14 - 1 #6/2 #8 AWG, CU Wire, 600V, Blue, Barrel/Long Wing Shell

SKU: 06739600819
Manufacturer Series: TYPE II
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire, Twist-On
Shell Style: Barrel, Long Wing
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Blue
Wire Type: CU
Wire Comb Min: 2 #12 & 2 #14
Wire Comb Max: 1 #6 & 2 #8
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 10 x 50/Box
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Barrel, Long Wing; Spring Type - Live-Action; Shell Material - Polypropylene; Color - Blue; Wire Type - CU; Wire Comb Min - 2 #12 & 2 #14; Wire Comb Max - 1 #6 & 2 #8; Voltage - 600V; Temperature Rating - 150 degC/302 degF; Package Quantity - 10 X 50/Box; Additional Information - NOTE: Availability based on current stock; Manufacturer Series - Marrette TYPE II