Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Ribbed Thermoplastic

NSI INDUSTRIES #WC-O-C

Easy-Twist Wire, Twist-On 600V Ribbed Thermoplastic

SKU #66238114021
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Carton of 100
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Orange
Wire Type: CU
Wire Comb Min: 1 #18 & 1 #20
Wire Comb Max: 4 #16 & 1 #20
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton