Menu Search
Twist-On Wire Connectors Wire Connector, No. 18 - 8, 600V, White, Ceramic Shell, 537 deg C
NSI INDUSTRIES #TOP-L-D

Wire Connector, No. 18 - 8, 600V, White, Ceramic Shell, 537 deg C

SKU # 66238106177
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Wire, Twist-On
Shell Material: Ceramic
Color: White
Wire Comb Min: No. 18
Wire Comb Max: No. 8
Voltage: 600V
Temperature Rating: 1000°F (537°C)

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Material - Ceramic; Color - White; Wire Comb Min - No. 18; Wire Comb Max - No. 8; Voltage - 600V; Temperature Rating - 537 deg C/1000 deg F; Additional Information - Size: 1.020 in. H x 0.715 in. W x 0.410 in. ID

Additional Info: Size: 1.020 in. H x 0.715 in. W x 0.410 in. ID