NSI INDUSTRIES #TOP-S-D

Wire 600V Ceramic

SKU: 66238106173
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire
Shell Material: Ceramic
Color: White
Voltage: 600V
Temperature Rating: 93.33°C
Package Quantity: 15/Pack
Manufacturer Series: EASY-TWIST
Description
Twist-On Wire Connectors: Connector Type - Wire; Shell Material - Ceramic; Color - White; Voltage - 600V; Temperature Rating - 93.33 deg C; Package Quantity - 15/Pack; Additional Information - Dimensions: 0.375 in. L x 0.665 in. H; Manufacturer Series - E
Additional Info: Dimensions: 0.375 in. L x 0.665 in. H