KING SAFETY PRODUCTS #61146

Wire, Twist-On WPF 600V Wing

SKU: 71936261146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire, Twist-On WPF
Shell Style: Wing
Color: Black/White
Wire Comb Min: #22
Wire Comb Max: #12
Voltage: 600V
Package Quantity: 150 Canister
Manufacturer Series: Dryconn
Description
Twist-On: Connector Type - Wire, Twist-On WPF; Shell Style - Wing; Color - Black/White; Wire Comb Min - #22 ; Wire Comb Max - #12; Voltage - 600V; Package Quantity - 150 Canister; Manufacturer Series - Dryconn