Menu Search

IDEAL #30-163

Wire, Twist-On WPF 600V Winged Silicone

SKU: 78325060012
Manufacturer Series: WeatherProof
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire, Twist-On WPF
Shell Style: Winged
Shell Material: Silicone
Color: Blue/Dark Blue
Wire Type: CU
Wire Comb Min: 3 #14
Wire Comb Max: 2 #8 and 1 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 15 Card
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On WPF; Shell Style - Winged; Shell Material - Silicone; Color - Blue/Dark Blue; Wire Type - CU; Wire Comb Min - 3 #14; Wire Comb Max - 2 #8 and 1 #10; Voltage - 600V; Temperature Rating - 105 deg C/221 deg F; Package Quantity - 15 Card; Manufacturer Series - WeatherProof