Menu Search
Twist-On Wire Connectors Wire, Twist-On WPF 600V Swept Wing Thermoplastic
IDEAL #30-263

Wire, Twist-On WPF 600V Swept Wing Thermoplastic

SKU # 78325060886 Manufacturer Series: WeatherProof
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Connector Type: Wire, Twist-On WPF
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Blue/Dark Blue
Wire Type: CU
Wire Comb Min: 3 #14
Wire Comb Max: 2 #8 & 1 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box

Additional Info: Includes Silicone-based sealant. Suitable for interior and exterior connections exposed to rain or damp conditions