Menu Search
IDEAL #30-262

Wire, Twist-On WPF 600V Swept Wing Thermoplastic

SKU # 78325060884 Manufacturer Series: WeatherProof
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On WPF
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Blue/Red
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box

Additional Info: Includes Silicone-based sealant. Suitable for interior and exterior connections exposed to rain or damp conditions