IDEAL #30-144

Wire, Twist-On Swept Wing

SKU: 78325070781
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Expanding
Color: Red/Yellow
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 4 #10
Package Quantity: 500 Box
Manufacturer Series: Twister PRO
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On ; Shell Style - Swept Wing; Spring Type - Expanding; Color - Red/Yellow; Wire Type - CU; Wire Comb Min - 2 #18; Wire Comb Max - 4 #10; Package Quantity - 500 Box; Additional Information - Includes Silicone-based sealant. Suitable for direct burial and wet location connections; Manufacturer Series - Twister PRO
Additional Info: Includes Silicone-based sealant. Suitable for direct burial and wet location connections