Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Winged Thermoplastic

IDEAL #30-451J

Wing-Nut Wire, Twist-On 600V Winged Thermoplastic

SKU #78325021676
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Jar of 225
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Yellow
Wire Type: CU
Wire Comb Min: 2 #8
Wire Comb Max: 3 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Winged; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Yellow; Wire Type - CU; Wire Comb Min - 2 #8; Wire Comb Max - 3 #12; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 100 Carton; Manufacturer Series - Wing-Nut