Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Swept Wing Thermoplastic

IDEAL #30-642

Twister Wire, Twist-On 600V Swept Wing Thermoplastic

SKU #78325030642
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Bag of 250
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Gray
Wire Type: CU
Wire Comb Min: 3 #14
Wire Comb Max: 2 #10 & 4 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 250 Bag

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Swept Wing; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Gray; Wire Type - CU; Wire Comb Min - 3 #14; Wire Comb Max - 2 #10 & 4 #12; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 250 Bag; Manufacturer Series - Twister