Menu Search
IDEAL #30-342

Twister Wire, Twist-On 600V Swept Wing Thermoplastic

SKU # 78325030342
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Gray
Wire Type: CU
Wire Comb Min: 3 #14
Wire Comb Max: 2 #10 & 4 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Carton

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Swept Wing; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Gray; Wire Type - CU; Wire Comb Min - 3 #14; Wire Comb Max - 2 #10 & 4 #12; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 50 Carton; Manufacturer Series - Twister

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.