Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Swept Wing Thermoplastic
IDEAL #30-340

Twister Wire, Twist-On 600V Swept Wing Thermoplastic

SKU # 78325030340
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Blue
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 3 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton