Menu Search
IDEAL #30-165

Twister Wire, Twist-On 600V Swept Wing Thermoplastic

SKU # 78325030165
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Purple
Wire Type: CU/AL
Wire Comb Min: 1 #12 & 1 #18
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 25 Card

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Swept Wing; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Purple; Wire Type - CU/AL; Wire Comb Min - 1 #12 & 1 #18; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 25 Card; Additional Information - Includes Corrosion-resistant compound; Manufacturer Series - Twister

Additional Info: Includes Corrosion-resistant compound