Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Swept Wing Polypropylene
IDEAL #BT2-500JR

B-Twist Wire, Twist-On 600V Swept Wing Polypropylene

SKU # 78325069817 Manufacturer Series: BT2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Square Wire
Shell Material: Polypropylene
Color: Red
Wire Type: CU
Wire Comb Min: 2 No. 18
Wire Comb Max: 2 No. 8
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Jar

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Swept Wing; Spring Type - Square Wire; Shell Material - Polypropylene; Color - Red; Wire Type - CU; Wire Comb Min - 2 No. 18; Wire Comb Max - 2 No. 8; Voltage - 600V; Temperature Rating - 105 deg C/221 deg F; Package Quantity - 500 Jar; Manufacturer Series - B-Twist BT2