IDEAL #30-273

Wire, Twist-On 600V Ribbed Thermoplastic

SKU: 78325030273
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Orange
Wire Type: CU
Wire Comb Min: 1 #18 & 1 #20
Wire Comb Max: 4 #16 & 1 #20
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 10,000 Keg (20 bags of 500)
Manufacturer Series: Wire-Nut
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Ribbed; Spring Type - Fixed; Shell Material - Thermoplastic; Color - Orange; Wire Type - CU; Wire Comb Min - 1 #18 & 1 #20; Wire Comb Max - 4 #16 & 1 #20; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 10,000 Keg (20 bags of 500); Manufacturer Series - Wire-Nut