Menu Search
IDEAL #30-272

Wire-Nut Wire, Twist-On 300V Ribbed Thermoplastic

SKU # 78325030272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Blue
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 3 #16
Voltage: 300V
Temperature Rating: 221°F (105°C)
Package Quantity: 10,000 Keg

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.