Menu Search
Twist-On Wire Connectors Wire, Twist-On 300V Ribbed Thermoplastic

IDEAL #30-152

Wire-Nut Wire, Twist-On 300V Ribbed Thermoplastic

SKU #78325030152
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Carton of 1,000
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Black
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 3 #16
Voltage: 300V
Temperature Rating: 302°F (150°C)
Package Quantity: 1000 Carton