IDEAL #30-1362

Wire Connector, CU Wire, (2) No. 18 - (3) No. 10, 600V

SKU: 78325075634
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire
Shell Material: Polypropelene
Color: Gray
Wire Type: CU
Wire Comb Min: (2) No. 18
Wire Comb Max: (3) No. 10
Voltage: 600V
Temperature Rating: 105 Deg C (221 Deg F)
Package Quantity: 1000/Carton
Manufacturer Series: Weatherproof
Description
IDEAL 30-1362 GY/RED WIRE CONN