Menu Search
GARDNER BENDER #13-084

WingGard Wire, Twist-On 600V Winged Thermoplastic

SKU # 03207613084
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Yellow
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 3 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 10,000 Keg (20 bags of 500)