Menu Search
Twist-On Wire Connectors Wire Connector, 3 #20 - 4 #16/1 #20 AWG, CU Wire, 600V, Orange, Ribbed Shell

GARDNER BENDER #10-003

Wire-Guard Wire Connector, 3 #20 - 4 #16/1 #20 AWG, CU Wire, 600V, Orange, Ribbed Shell

SKU #03207610003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Orange
Wire Type: CU
Wire Comb Min: 3 #20
Wire Comb Max: 4 #16 & 1 #20
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton