Menu Search
GARDNER BENDER #10-086

WingGard Wire Connector, 2 #14 - 5 #12 AWG, CU Wire, 600V, Red, Winged Shell, Live-Action Spring

SKU # 03207610086
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Red
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 5 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton