GARDNER BENDER #13-006

Wire Connector, 2 #14 - 2 #10/2 #12 AWG, CU Wire, 600V, Red, Ribbed Shell

SKU: 03207613006
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Red
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 2 #10 & 2 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 10,000 Keg (20 bags of 500)
Manufacturer Series: WireGuard
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Ribbed; Spring Type - Fixed; Shell Material - Thermoplastic; Color - Red; Wire Type - CU; Wire Comb Min - 2 #14; Wire Comb Max - 2 #10 & 2 #12; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 10,000 Keg (20 bags of 500); Manufacturer Series - WireGuard