Menu Search
Twist-On Wire Connectors Wire Connector, 1 #14/1 #18 - 4 #14/1 #18 AWG, CU Wire, 600V, Yellow

GARDNER BENDER #10-004

WireGuard Wire Connector, 1 #14/1 #18 - 4 #14/1 #18 AWG, CU Wire, 600V, Yellow

SKU #03207610004
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Yellow
Wire Type: CU
Wire Comb Min: 1 #14 & 1 #18
Wire Comb Max: 4 #14 & 1 #18
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton