Menu Search
Twist-On Wire Connectors Wire Connector, 1 #10/1 #12 - 1 #6/2 #8 AWG, CU Wire, 600V, Blue, Winged Shell

GARDNER BENDER #10-089

WingGard Wire Connector, 1 #10/1 #12 - 1 #6/2 #8 AWG, CU Wire, 600V, Blue, Winged Shell

SKU #03207610089
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Blue
Wire Type: CU
Wire Comb Min: 1 #10 & 1 #12
Wire Comb Max: 1 #6 & 2 #8
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Carton

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Winged; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Blue; Wire Type - CU; Wire Comb Min - 1 #10 & 1 #12; Wire Comb Max - 1 #6 & 2 #8; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 50 Carton; Manufacturer Series - WingGuard