Menu Search
Twist-On Wire Connectors Wire, Twist-On Grounding 600V Fins Nylon

BUCHANAN ELECTRICAL PRODUCTS #BGR-B

Wire, Twist-On Grounding 600V Fins Nylon

SKU #78178945367
Manufacturer Series: BCAP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 20 bags of 250
Connector Type: Wire, Twist-On Grounding
Shell Style: Fins
Spring Type: Live-Action
Shell Material: Nylon
Color: Green
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 5,000 Keg (20 bags of 250)

Twist-On Wire Connectors: Connector Type - Wire, Twist-On Grounding; Shell Style - Fins; Spring Type - Live-Action; Shell Material - Nylon; Color - Green; Wire Type - CU; Wire Comb Min - 2 #14; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 5,000 Keg (20 bags of 250); Manufacturer Series - BCAP