Menu Search

BUCHANAN ELECTRICAL PRODUCTS #WT6-1

Wire-Twist Wire, Twist-On 600V Ribbed, Positive Grip Thermoplastic

SKU: 78178961008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Wire, Twist-On
Shell Style: Ribbed, Positive Grip
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Red
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 4 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Ribbed, Positive Grip; Spring Type - Fixed; Shell Material - Thermoplastic; Color - Red; Wire Type - CU; Wire Comb Min - 2 #14; Wire Comb Max - 4 #12; Voltage - 600V; Temperature Rating - 105 deg C/221 deg F; Package Quantity - 100 Box; Manufacturer Series - Wire-Twist