BUCHANAN ELECTRICAL PRODUCTS #WT3-B

Wire, Twist-On 300V Ribbed Thermoplastic

SKU: 78178961005
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Orange
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 2 #14
Voltage: 300V
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Bag
Manufacturer Series: WCAP
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Ribbed; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Orange; Wire Type - CU; Wire Comb Min - 2 #18; Wire Comb Max - 2 #14; Voltage - 300V; Temperature Rating - 105 degC/221 degF; Package Quantity - 500 Bag; Manufacturer Series - WCAP