Menu Search
Twist-On Wire Connectors Wire, Twist-On 300V Ribbed Nylon

BUCHANAN ELECTRICAL PRODUCTS #WT2-B

Wire, Twist-On 300V Ribbed Nylon

SKU #78178961003
Manufacturer Series: WCAP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Bag of 500
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Nylon
Color: Blue
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 3 #16
Voltage: 300V
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Bag