Menu Search
Search
ABB INSTALLATION PRODUCTS #33P

Thomas and Betts Wire Connector, 1 #14/1 #18 - 4 #14 AWG, CU Wire, 600V, Black, Barrel/Finely Ribbed Shell

SKU # 06739600875 Manufacturer Series: Marrette Black HT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Barrel, Finely Ribbed
Spring Type: Fixed
Shell Material: Phenolic
Color: Black
Wire Type: CU
Wire Comb Min: 1 #14 & 1 #18
Wire Comb Max: 4 #14
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton