Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Winged, Miniskirt Thermoplastic

3M #T/R+BAG

Performance + Wire, Twist-On 600V Winged, Miniskirt Thermoplastic

SKU #05112854813
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Connector Type: Wire, Twist-On
Shell Style: Winged, Miniskirt
Shell Material: Thermoplastic
Color: Tan/Red
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 5 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Bag

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Winged, Miniskirt; Shell Material - Thermoplastic; Color - Tan/Red; Wire Type - CU; Wire Comb Min - 2 #18; Wire Comb Max - 5 #12; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 500 Bag; Manufacturer Series - Performance +