Menu Search
Twist-On Wire Connectors Wire, Twist-On 600V Rounded Wings Vinyl

3M #R-BOX

Scotchlok™ Wire, Twist-On 600V Rounded Wings Vinyl

SKU #05400720058
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Carton of 100
Connector Type: Wire, Twist-On
Shell Style: Rounded Wings
Shell Material: Vinyl
Color: Red
Wire Type: CU
Wire Comb Min: 4 #16
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Rounded Wings; Shell Material - Vinyl; Color - Red; Wire Type - CU; Wire Comb Min - 4 #16; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 100 Carton; Manufacturer Series - Scotchlok