3M #B-BOX

Scotchlok™ Wire, Twist-On 600V Rounded Wings Vinyl

SKU: 05400742033
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Wire, Twist-On
Shell Style: Rounded Wings
Spring Type: Live-Action
Shell Material: Vinyl
Color: Blue
Wire Type: CU
Wire Comb Min: 4 #14
Wire Comb Max: 2 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Carton
Manufacturer Series: Scotchlok
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Rounded Wings; Spring Type - Live-Action; Shell Material - Vinyl; Color - Blue; Wire Type - CU; Wire Comb Min - 4 #14; Wire Comb Max - 2 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 50 Carton; Manufacturer Series - Scotchlok