Menu Search
Twist-On Wire Connectors Wire Connector, 4 #14 - 5 #10 AWG, CU Wire, 600V, Blue/Gray, Rounded Wings Shell
3M #B/G+POUCH

Performance + Wire Connector, 4 #14 - 5 #10 AWG, CU Wire, 600V, Blue/Gray, Rounded Wings Shell

SKU # 05400743150
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Unable to add item to cart. Please try again.
Connector Type: Wire, Twist-On
Shell Style: Rounded Wings
Spring Type: Live-Action
Shell Material: Vinyl
Color: Blue/Gray
Wire Type: CU
Wire Comb Min: 4 #14
Wire Comb Max: 5 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Carton

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Rounded Wings; Spring Type - Live-Action; Shell Material - Vinyl; Color - Blue/Gray; Wire Type - CU; Wire Comb Min - 4 #14; Wire Comb Max - 5 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 50 Carton; Manufacturer Series - Performance +