Menu Search
Twist-On Wire Connectors Wire Connector, 2 #22 - 3 #12 AWG, CU Wire, 600V, Tan/Yellow, Winged/Miniskirt Shell

3M #T/Y+POUCH

Performance + Wire Connector, 2 #22 - 3 #12 AWG, CU Wire, 600V, Tan/Yellow, Winged/Miniskirt Shell

SKU #05112855218
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Connector Type: Wire, Twist-On
Shell Style: Winged, Miniskirt
Shell Material: Thermoplastic
Color: Tan/Yellow
Wire Type: CU
Wire Comb Min: 2 #22
Wire Comb Max: 3 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Box