Menu Search

EATON CROUSE-HINDS SERIES #DSD940

Explosion-Proof Snap Switch Cover EDS Iron Alloy

SKU: 78227404514
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Snap Switch Cover
Operation: 2-Pole
Amps: 30A
Voltage: 120/277V AC
Back Box: EDS
Material: Iron Alloy
Description
Tumbler Switch Covers: Type - Explosion-Proof Snap Switch Cover; Operation - 2-Pole; Amps - 30A; Voltage - 120/277VAC; Back Box - EDS; Material - Iron Alloy; Additional Information - Cannot be factory sealed.; Manufacturer Series - DSD
Additional Info: Cannot be factory sealed.