Menu Search
Tumbler Switch Covers Explosion-Proof Snap Switch Cover EDS Aluminum

EATON CROUSE-HINDS SERIES #DS415-SA

Explosion-Proof Snap Switch Cover EDS Aluminum

SKU #78227450992
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Snap Switch Cover
Back Box: EDS
Material: Aluminum

Tumbler Switch Covers: Type - Explosion-Proof Snap Switch Cover; Back Box - EDS; Material - Aluminum; Additional Information - Cover only, seal and switch not included; Manufacturer Series - DSD

Additional Info: Cover only, seal and switch not included