WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
APPLETON #EDSF31Q

Contenderâ„¢ Explosion-Proof Tumbler Switch Cover EDS Malleable Iron

SKU # 78138170961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Tumbler Switch Cover
Operation: 1-Pole
Amps: 30A
Voltage: 120/277V AC
Back Box: EDS
Material: Malleable Iron

Additional Info: Rating: 2 Hp/120VAC or 2 Hp/240VAC, Front Operated, Dimensions: 4.63 in. H x 3.00 in. W x 1.60 in. D