Menu Search
Search
EATON CROUSE-HINDS SERIES #EDSC2194

Explosion-Proof General Purpose Switch 2-Pole 20A 120/277VAC

SKU # 78227476570 Manufacturer Series: EDS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Station Type: Explosion-Proof General Purpose Switch
NEMA: 3, 7CD, 9EFG
Operation: 2-Pole
Amps: 20A
Voltage: 120/277V AC
Operator: Lever, Side Operated
Box: 1-Gang
Hubs: (2) 3/4" Feed-Thru
Material: Feraloy Iron Alloy

Tumbler-Snap Switches: Station Type - Explosion-Proof General Purpose Switch; NEMA - 3, 7CD, 9EFG; Operation - 2-Pole; Amps - 20; Voltage - 120/277VAC; Operator - Lever, Side Operated; Box - 1-Gang; Hubs - (2) 3/4" Feed-Thru; Material - Feraloy Iron Alloy; Manufacturer Series - EDS