Menu Search
Tumbler-Snap Switches Explosion-Proof General Purpose Switch 1-Pole 20A 120/277VAC

EATON CROUSE-HINDS SERIES #EDS2129

Explosion-Proof General Purpose Switch 1-Pole 20A 120/277VAC

SKU #78227476375
Manufacturer Series: EDS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Station Type: Explosion-Proof General Purpose Switch
NEMA: 3, 7CD, 9EFG
Operation: 1-Pole
Amps: 20A
Voltage: 120/277V AC
Operator: Lever, Front Operated
Box: 1-Gang
Hubs: (1) 3/4"
Material: Feraloy Iron Alloy