APPLETON #N1DC75-2023

Explosion-Proof Receptacle 20A 125VAC

SKU: 78138147609
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Station Type: Explosion-Proof Receptacle
NEMA: 3, 3R, 3RX, 4X, 7CD, 12
Amps: 20A
Voltage: 125V AC
Material: Thermoplastic Polyetherimide
Manufacturer Series: U-Line
Description
Tumbler-Snap Switches: Station Type - Explosion-Proof Receptacle; NEMA - 3, 3R, 3RX, 4X, 7CD, 12; Amps - 20; Voltage - 125VAC; Material - Thermoplastic Polyetherimide; Manufacturer Series - U-Line